Shop All Strain Relief Connector
Raychem
TXR21AB00-1410AI
Mfr # TXR21AB00-1410AI
Zoro # G300963507
product price: $76.99
/ea
Sold in multiples of 28 for $2,155.72
Free Shipping & Returns
$2,155.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Entry Size 10
- Connector Detail Specification Number MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128
- Adapter Angle Straight
- Cable Diameter Range 7.9 “ 12.7 mm[.313 “ .5 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-1410AI
- Zoro # G300963507
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Connector Shell Size | 14 |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Details
Color | Olive Drab |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Adapter Angle | Straight |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
Series | Raychem TXR |
TE Adapter Code | 21 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- Raychem Cord Grips