Shop All Strain Relief Connector
Raychem
TXR21AB00-1207AI
Mfr # TXR21AB00-1207AI
Zoro # G600963528
product price: $82.39
/ea
Sold in multiples of 28 for $2,306.92
Free Shipping & Returns
$2,306.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector General Specification Number MIL-DTL-26482 Series 1/Class E,F,J,P
- Connector Shell Size 12
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-1207AI
- Zoro # G600963528
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 12 |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Adapter Entry Size | 7 |
Details
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Adapter Angle | Straight |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Termination Device Included | TR07AI |
TE Adapter Code | 21 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EMX)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- LEVITON Straight Blade Plug (5266-PLC)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- Raychem Cord Grips