Shop All Strain Relief Connector
Raychem
TXR21AB00-1207AI
Mfr # 542811-000
Zoro # G300959364
product price: $97.69
/ea
Sold in multiples of 28 for $2,735.32
Free Shipping & Returns
$2,735.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ .44 in
- Adapter Entry Size 7
- TE Adapter Code 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 542811-000
- Zoro # G300959364
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .44 in |
Adapter Entry Size | 7 |
Connector Shell Size | 12 |
Cable Diameter Range | .219 “ .35 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 21 |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS3110, MS3121, MS3120, MS3116, MS3111, MS3126, MS3128 |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR07AI |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- Raychem Cord Grips