Shop All Strain Relief Connector
Raychem
TXR21AB00-1206BI
Mfr # TXR21AB00-1206BI
Zoro # G700963480
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Angle Straight
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Overbraid Termination Tinel-Lock Ring
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-1206BI
- Zoro # G700963480
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Connector Shell Size | 12 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Details
Color | Olive Drab |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR06BI |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Backshell Material | Aluminum |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
TE Adapter Code | 21 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Push Pull Swicth 95-125 PSI (LF10-L4H)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT (30396002-08)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- Raychem Cord Grips