Shop All Strain Relief Connector
Raychem
TXR21AB00-0806AI
Mfr # TXR21AB00-0806AI
Zoro # G600963658
product price: $103.99
/ea
Sold in multiples of 25 for $2,599.75
Free Shipping & Returns
$2,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector General Specification Number MIL-DTL-26482 Series 1/Class E,F,J,P
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Termination Device Included TR06AI
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-0806AI
- Zoro # G600963658
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 8 |
Adapter Entry Size | 6 |
Details
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR06AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 21 |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | Straight |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- ADVANCE CABLE TIES 24120LB NATURAL TIES 50/bg (AL-24-120-9-L)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- Raychem Cord Grips