Shop All Strain Relief Connector
Raychem
TXR21AB00-0804AI
Mfr # TXR21AB00-0804AI
Zoro # G000963647
product price: $68.59
/ea
Sold in multiples of 25 for $1,714.75
$1,714.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Connector Shell Size 8
- Connector Detail Specification Number MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128
- Cable Diameter Range 3.2 “ 5.1 mm[.125 “ .2 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR21AB00-0804AI
- Zoro # G000963647
- Country of Origin Switzerland
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 8 |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128 |
TE Adapter Code | 21 |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR04AI |
Connector General Specification Number | MIL-DTL-26482 Series 1/Class E,F,J,P |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- Raychem Cord Grips