Shop All Strain Relief Connector
Raychem
TXR18AB90C3624AI2
Mfr # TXR18AB90C3624AI2
Zoro # G800963564
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Diameter Range 19.1 “ 30.5 mm[.75 “ 1.2 in]
- Adapter Angle 90
- Backshell Material Aluminum
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB90C3624AI2
- Zoro # G800963564
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 19.1 “ 30.5 mm[.75 “ 1.2 in] |
Cable Entry Diameter | .2 “ 38.1 mm[.01 “ 1.5 in] |
Connector Shell Size | 36 |
Adapter Entry Size | 24 |
Details
Color | Olive Drab |
Adapter Angle | 90 |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 18 |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 240/480V AC (31EG89)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- Raychem Cord Grips