Shop All Strain Relief Connector
Raychem
TXR18AB90C3624AI2
Mfr # 470808-000
Zoro # G000959688
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Detail Specification Number AS31001, AS31061, AS31011, AS31071
- Operating Temperature Range -65 “ 175 °C
- Connector Shell Size 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 470808-000
- Zoro # G000959688
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 36 |
Cable Entry Diameter | .01 “ 1.5 in |
Adapter Entry Size | 24 |
Cable Diameter Range | .75 “ 1.2 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | AS31001, AS31061, AS31011, AS31071 |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Angle | 90 |
TE Adapter Code | 18 |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- MERSEN Single Lug Insulating Boot (FSB1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- Raychem Cord Grips