Shop All Strain Relief Connector
Raychem
TXR18AB90C2010AI
Mfr # TXR18AB90C2010AI
Zoro # G300963576
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Series Raychem TXR
- Backshell Material Aluminum
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB90C2010AI
- Zoro # G300963576
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 20 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Adapter Entry Size | 10 |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR10AI |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
TE Adapter Code | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07M)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- Raychem Strain Relief Connector