Shop All Strain Relief Connector
Raychem
TXR18AB90C2010AI
Mfr # 902941-000
Zoro # G400960741
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ .63 in
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Connector Detail Specification Number AS31071, AS31011, AS31001, AS31061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 902941-000
- Zoro # G400960741
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Connector Shell Size | 20 |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | AS31071, AS31011, AS31001, AS31061 |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR10AI |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- HUBBELL Ring, Locking (LR320)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- Raychem Strain Relief Connector