Shop All Strain Relief Connector
Raychem
TXR18AB90-2214AI
Mfr # 041997-000
Zoro # G700959865
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- TE Adapter Code 18
- Cable Diameter Range .438 “ .7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 041997-000
- Zoro # G700959865
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Connector Shell Size | 22 |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 18 |
Connector Detail Specification Number | AS31071, AS31061, AS31001, AS31011 |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR14AI |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- Raychem Strain Relief Connector