Shop All Strain Relief Connector
Raychem
TXR18AB90-1806AI
Mfr # TXR18AB90-1806AI
Zoro # G600963382
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Angle 90
- Connector Detail Specification Number AS31001, AS31011, AS31061, AS31071
- Series Raychem TXR
- Cable Entry Diameter .2 “ 9.5 mm[.01 “ .38 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB90-1806AI
- Zoro # G600963382
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 18 |
Adapter Entry Size | 6 |
Details
Color | Olive Drab |
Adapter Angle | 90 |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR06AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Backshell Material | Aluminum |
TE Adapter Code | 18 |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ52)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- Raychem Cord Grips