Shop All Strain Relief Connector
Raychem
TXR18AB90-1806AI
Mfr # 036705-000
Zoro # G600959736
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Salt Spray Resistance 500 Hr
- Adapter Entry Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 036705-000
- Zoro # G600959736
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Connector Shell Size | 18 |
Cable Diameter Range | .188 “ .3 in |
Cable Entry Diameter | .01 “ .38 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Adapter Angle | 90 |
Termination Device Included | TR06AI |
Connector Detail Specification Number | AS31061, AS31011, AS31001, AS31071 |
TE Adapter Code | 18 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- Raychem Strain Relief Connector