Shop All Strain Relief Connector
Raychem
TXR18AB90-1608AI
Mfr # TXR18AB90-1608AI
Zoro # G600963375
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Salt Spray Resistance 500 Hr
- Series Raychem TXR
- Connector General Specification Number AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR18AB90-1608AI
- Zoro # G600963375
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Connector Shell Size | 16,16S |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Details
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Series | Raychem TXR |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 18 |
Backshell Material | Aluminum |
Termination Device Included | TR08AI |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- JANDORF Toggle Switch Boots (61161)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- Raychem Cord Grips