Shop All Strain Relief Connector
Raychem
TXR18AB45-1806AI
Mfr # TXR18AB45-1806AI
Zoro # G300963361
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Entry Size 5
- Backshell Material Aluminum
- Cable Entry Diameter .2 “ 7.9 mm[.01 “ .31 in]
- TE Adapter Code 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB45-1806AI
- Zoro # G300963361
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 5 |
Cable Entry Diameter | .2 “ 7.9 mm[.01 “ .31 in] |
Connector Shell Size | 18 |
Cable Diameter Range | 4 “ 6.4 mm[.156 “ .25 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
TE Adapter Code | 18 |
Series | Raychem TXR |
Adapter Angle | 45 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR06AI |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- Raychem Cord Grips