Shop All Strain Relief Connector
Raychem
TXR18AB45-1806AI
Mfr # 572613-000
Zoro # G100959526
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Adapter Angle 45
- Cable Entry Diameter .01 “ .31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 572613-000
- Zoro # G100959526
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .31 in |
Adapter Entry Size | 5 |
Cable Diameter Range | .156 “ .25 in |
Connector Shell Size | 18 |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 45 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 18 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Termination Device Included | TR06AI |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31071, AS31001, AS31011, AS31061 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC DIM SWTCH SMRT WH 150W (DIM/WIFI)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- Raychem Cord Grips