Shop All Strain Relief Connector
Raychem
TXR18AB00B2010AI
Mfr # 674485-000
Zoro # G700961523
product price: $151.99
/ea
Sold in multiples of 50 for $7,599.50
Free Shipping & Returns
$7,599.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 18
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 674485-000
- Zoro # G700961523
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Connector Shell Size | 20 |
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 18 |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | AS31071, AS31061, AS31001, AS31011 |
Termination Device Included | TR10AI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- WRAP-IT Self-Gripping Cable Ties (Assorted 40-Pack) Multi-Color - Reusable Hook and Loop Ties (A440-48MC)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- Raychem Cord Grips