Shop All Strain Relief Connector
Raychem
TXR18AB00A2016AI
Mfr # CL5813-000
Zoro # G700960601
product price: $107.99
/ea
Sold in multiples of 20 for $2,159.80
Free Shipping & Returns
$2,159.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector General Specification Number AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
- Operating Temperature Range -65 “ 175 °C
- Termination Device Included TR16AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CL5813-000
- Zoro # G700960601
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 20 |
Cable Diameter Range | .5 “ .8 in |
Cable Entry Diameter | .01 “ 1 in |
Adapter Entry Size | 16 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR16AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
TE Adapter Code | 18 |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31011, AS31061, AS31001, AS31071 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC 1.6cuft MWO Inverter Black (NNSN736B)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- Raychem Cord Grips