Shop All Strain Relief Connector
Raychem
TXR18AB00-2420BI
Mfr # TXR18AB00-2420BI
Zoro # G300963514
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR20BI
- Connector General Specification Number AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- TE Adapter Code 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB00-2420BI
- Zoro # G300963514
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 24 |
Cable Entry Diameter | .2 “ 31.8 mm[.01 “ 1.25 in] |
Cable Diameter Range | 12.7 “ 20.7 mm[.5 “ .12 in] |
Adapter Entry Size | 20 |
Details
Color | Olive Drab |
Termination Device Included | TR20BI |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 18 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V06)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- Raychem Cord Grips