Shop All Strain Relief Connector
Raychem
TXR18AB00-2420BI
Mfr # 884419-000
Zoro # G100961314
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Overbraid Termination Tinel-Lock Ring
- Connector Shell Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 884419-000
- Zoro # G100961314
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 24 |
Cable Diameter Range | .5 “ .12 in |
Adapter Entry Size | 20 |
Cable Entry Diameter | .01 “ 1.25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR20BI |
TE Adapter Code | 18 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | AS31061, AS31001, AS31071, AS31011 |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SQUARE D Panelboard Cover, Surface (NC44S)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- Raychem Strain Relief Connector