Shop All Strain Relief Connector
Raychem
TXR18AB00-2412AI
Mfr # TXR18AB00-2412AI
Zoro # G400963469
product price: $123.99
/ea
Sold in multiples of 19 for $2,355.81
Free Shipping & Returns
$2,355.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Entry Size 12
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector Shell Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB00-2412AI
- Zoro # G400963469
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Connector Shell Size | 24 |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR12AI |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 18 |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Backshell Material | Aluminum |
Adapter Angle | Straight |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl (HBL1223GY)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG13V02)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- Raychem Strain Relief Connector