Shop All Strain Relief Connector
Raychem
TXR18AB00-2212AI
Mfr # TXR18AB00-2212AI
Zoro # G500963475
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR12AI
- Series Raychem TXR
- Cable Entry Diameter .2 “ 19.1 mm[.01 “ .75 in]
- Connector Detail Specification Number AS31001, AS31011, AS31061, AS31071
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR18AB00-2212AI
- Zoro # G500963475
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Connector Shell Size | 22 |
Adapter Entry Size | 12 |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Details
Color | Olive Drab |
Termination Device Included | TR12AI |
Series | Raychem TXR |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 18 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Backshell Material | Aluminum |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 4" (FS-1100A-4 E/G)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- MAG DADDY Snap In Cable Holder (62421-10)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- Raychem Strain Relief Connector