Shop All Strain Relief Connector
Raychem
TXR18AB00-2212AI
Mfr # 103943-000
Zoro # G300959807
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 12
- Termination Device Included TR12AI
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 103943-000
- Zoro # G300959807
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Connector Shell Size | 22 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR12AI |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 18 |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | AS31011, AS31001, AS31071, AS31061 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- Raychem Strain Relief Connector