Shop All Strain Relief Connector
Raychem
TXR18AB00-2208AI
Mfr # 212995-000
Zoro # G300959104
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Termination Device Included TR08AI
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 212995-000
- Zoro # G300959104
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Connector Shell Size | 22 |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR08AI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31061, AS31011, AS31001, AS31071 |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 18 |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (AHE8X8X6)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- ONWARD Rail Connector, Stainless Steel (2462014011SSR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- Raychem Cord Grips