Shop All Strain Relief Connector
Raychem
TXR18AB00-1406AI
Mfr # TXR18AB00-1406AI
Zoro # G600963450
product price: $88.25
/ea
Sold in multiples of 50 for $4,412.50
Free Shipping & Returns
$4,412.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- TE Adapter Code 18
- Connector Shell Size 14,14S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR18AB00-1406AI
- Zoro # G600963450
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 14,14S |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Adapter Entry Size | 6 |
Details
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 18 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Backshell Material | Aluminum |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | Straight |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR06AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- Raychem Strain Relief Connector