Shop All Strain Relief Connector
Raychem
TXR15AZ90-1608AI
Mfr # TXR15AZ90-1608AI
Zoro # G200963102
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Backshell Material Aluminum
- Connector General Specification Number AS50151 Solder Contact with ENDBELL
- TE Adapter Code 15
- Connector Detail Specification Number AS31001, AS31011, AS31061, AS31071, AS31081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR15AZ90-1608AI
- Zoro # G200963102
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 24,28 |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Details
Color | Black |
Backshell Material | Aluminum |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
TE Adapter Code | 15 |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071, AS31081 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Termination Device Included | TR08AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HALEX 12NM Relief Connector (27693)
- Raychem Strain Relief Connector