Shop All Strain Relief Connector
Raychem
TXR15AZ90-1608AI
Mfr # CZ6609-000
Zoro # G700961639
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Adapter Angle 90
- Operating Temperature Range -65 “ 175 °C
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CZ6609-000
- Zoro # G700961639
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Connector Shell Size | 28, 24 |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Black |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | AS31011, AS31071, AS31001, AS31081, AS31061 |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 15 |
Termination Device Included | TR08AI |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- Raychem Cord Grips