Shop All Strain Relief Connector
Raychem
TXR15AZ90-1208AI
Mfr # CZ6607-000
Zoro # G300961503
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Adapter Plating Material Zinc Nickel (ASTM B841) Chromate Chemical Conversion
- Cable Diameter Range .25 “ .4 in
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CZ6607-000
- Zoro # G300961503
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Connector Shell Size | 20, 22 |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Black |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Adapter Angle | 90 |
TE Adapter Code | 15 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR08AI |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | AS31071, AS31081, AS31061, AS31001, AS31011 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- Raychem Strain Relief Connector