Shop All Strain Relief Connector
Raychem
TXR15AZ00-2014AI
Mfr # TXR15AZ00-2014AI
Zoro # G500963154
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Adapter Plating Material Zinc Nickel (ASTM B841)
- Cable Diameter Range 11.1 “ 17.8 mm[.438 “ .7 in]
- Cable Entry Diameter .2 “ 22.2 mm[.01 “ .88 in]
- Connector Detail Specification Number AS31001, AS31011, AS31061, AS31071, AS31081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR15AZ00-2014AI
- Zoro # G500963154
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Connector Shell Size | 32 |
Adapter Entry Size | 14 |
Details
Color | Black |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071, AS31081 |
Series | Raychem TXR |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Termination Device Included | TR14AI |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 15 |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JLLN080)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 5 PK (67246)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- Raychem Strain Relief Connector