Shop All Strain Relief Connector
Raychem
TXR15AZ00-1010BI
Mfr # TXR15AZ00-1010BI
Zoro # G100963202
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Entry Diameter .2 “ 15.9 mm[.01 “ .63 in]
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Series Raychem TXR
- Connector Detail Specification Number AS31001, AS31011, AS31061, AS31071, AS31081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR15AZ00-1010BI
- Zoro # G100963202
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 18,19 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Adapter Entry Size | 10 |
Details
Color | Black |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071, AS31081 |
Backshell Material | Aluminum |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Termination Device Included | TR10BI |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 15 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- Raychem Cord Grips