Shop All Strain Relief Connector
Raychem
TXR15AZ00-1010BI
Mfr # CW3895-000
Zoro # G000961452
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Cable Entry Diameter .01 “ .63 in
- Adapter Plating Material Zinc Nickel (ASTM B841) Chromate Chemical Conversion
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW3895-000
- Zoro # G000961452
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Adapter Entry Size | 10 |
Connector Shell Size | 19, 18 |
Details
Material | Aluminum |
Color | Black |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 15 |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Connector Detail Specification Number | AS31081, AS31061, AS31001, AS31071, AS31011 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR10BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- NVENT HOFFMAN Filter, For Mfr. No. AVK33 (AFLT33)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- Raychem Strain Relief Connector