Shop All Strain Relief Connector
Raychem
TXR15AB00-2820AI
Mfr # TXR15AB00-2820AI
Zoro # G300963293
product price: $114.99
/ea
Sold in multiples of 17 for $1,954.83
Free Shipping & Returns
$1,954.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number AS31001, AS31011, AS31061, AS31071, AS31081
- Connector Shell Size 40
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR15AB00-2820AI
- Zoro # G300963293
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 40 |
Cable Entry Diameter | .2 “ 31.8 mm[.01 “ 1.25 in] |
Adapter Entry Size | 20 |
Cable Diameter Range | 12.7 “ 20.7 mm[.5 “ .12 in] |
Details
Color | Olive Drab |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071, AS31081 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | Straight |
TE Adapter Code | 15 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR20AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 1.75" Hole Dia. (HW-FGHP-100-125WW)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- Raychem Strain Relief Connector