Shop All Strain Relief Connector
Raychem
TXR15AB00-2820AI
Mfr # CP1245-000
Zoro # G000960448
product price: $130.99
/ea
Sold in multiples of 17 for $2,226.83
Free Shipping & Returns
$2,226.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ 1.25 in
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Termination Device Included TR20AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CP1245-000
- Zoro # G000960448
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ 1.25 in |
Connector Shell Size | 40 |
Adapter Entry Size | 20 |
Cable Diameter Range | .5 “ .12 in |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR20AI |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31061, AS31011, AS31071, AS31001, AS31081 |
TE Adapter Code | 15 |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SDO6V02S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC12(S))
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- Raychem Strain Relief Connector