Shop All Strain Relief Connector
Raychem
TXR15AB00-2416AI
Mfr # TXR15AB00-2416AI
Zoro # G600963283
product price: $120.99
/ea
Sold in multiples of 19 for $2,298.81
Free Shipping & Returns
$2,298.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- TE Adapter Code 15
- Series Raychem TXR
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Termination Device Included TR16AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR15AB00-2416AI
- Zoro # G600963283
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 16 |
Connector Shell Size | 36 |
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Details
Color | Olive Drab |
TE Adapter Code | 15 |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR16AI |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Backshell Material | Aluminum |
Adapter Angle | Straight |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071, AS31081 |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR141)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- Raychem Strain Relief Connector