Shop All Strain Relief Connector
Raychem
TXR15AB00-2416AI
Mfr # 067443-000
Zoro # G700959476
product price: $137.99
/ea
Sold in multiples of 19 for $2,621.81
Free Shipping & Returns
$2,621.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Adapter Entry Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 067443-000
- Zoro # G700959476
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 16 |
Cable Diameter Range | .5 “ .8 in |
Connector Shell Size | 36 |
Cable Entry Diameter | .01 “ 1 in |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | AS31001, AS31071, AS31081, AS31011, AS31061 |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 15 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR16AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- Raychem Cord Grips