Shop All Strain Relief Connector
Raychem
TXR15AB00-2414AI
Mfr # 417669-000
Zoro # G100959243
product price: $146.99
/ea
Sold in multiples of 19 for $2,792.81
Free Shipping & Returns
$2,792.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- TE Adapter Code 15
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 417669-000
- Zoro # G100959243
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .438 “ .7 in |
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Connector Shell Size | 36 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
TE Adapter Code | 15 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | AS31011, AS31001, AS31071, AS31061, AS31081 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR14AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- LEVITON Receptacle (5015-W)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- Raychem Cord Grips