Shop All Strain Relief Connector
Raychem
TXR15AB00-2014AI
Mfr # 891075-000
Zoro # G500961563
Sold in multiples of 39 for $5,186.61
Free Shipping & Returns
$5,186.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size 32
- Operating Temperature Range -65 “ 175 °C
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 891075-000
- Zoro # G500961563
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 32 |
Adapter Entry Size | 14 |
Cable Diameter Range | .438 “ .7 in |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 15 |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | AS31011, AS31071, AS31001, AS31061, AS31081 |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- Raychem Cord Grips