Shop All Strain Relief Connector
Raychem
TX54AB00-1406
Mfr # TX54AB00-1406
Zoro # G600963016
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector General Specification Number AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H
- Adapter Entry Size 6
- Adapter Plating Material Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
- Adapter Angle Straight
- Connector Shell Size 12,14,14S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TX54AB00-1406
- Zoro # G600963016
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Connector Shell Size | 12,14,14S |
Accepts Cable Diameter (Max) | 9.53 mm[.375 in] |
Details
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H |
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | Straight |
TE Connector Interface Code | 54 |
Sealable | Yes |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring |
TE Adapter Code | 54 |
Connector System | Cable-to-Cable |
Backshell Material | Aluminum Alloy |
Connector Detail Specification Number | AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702 |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- Raychem Cord Grips