Shop All Strain Relief Connector
Raychem
TX40AZ90-1607
Mfr # TX40AZ90-1607
Zoro # G900963655
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealable Yes
- Adapter Plating Material Zinc Nickel (ASTM B841)
- Adapter Angle 90
- Backshell Material Aluminum Alloy
- Connector System Cable-to-Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TX40AZ90-1607
- Zoro # G900963655
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Sealable | Yes |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Adapter Angle | 90 |
Backshell Material | Aluminum Alloy |
Connector System | Cable-to-Cable |
Connector & Contact Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- Raychem Strain Relief Connector