Shop All Strain Relief Connector
Raychem
TX40AZ00-2414
Mfr # CX9375-000
Zoro # G100961123
Sold in multiples of 25 for $7,124.75
Free Shipping & Returns
$7,124.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Adapter Entry Size 14
- Cable Diameter Range 438 “ 7 in
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CX9375-000
- Zoro # G100961123
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Cable Diameter Range | 438 “ 7 in |
Connector Shell Size | J, 25 |
Details
Material | Aluminum |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/24, D38999/40, D38999/26, D38999/42, D38999/47 |
Style | Tinel-Lock |
TE Adapter Code | 40 |
Adapter Plating Material | Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- Raychem Strain Relief Connector