Shop All Strain Relief Connector
Raychem
TX40AZ00-1608
Mfr # TX40AZ00-1608
Zoro # G600963320
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapter Angle Straight
- Backshell Material Aluminum Alloy
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- TE Adapter Code 40
- Accepts Cable Diameter (Max) 12.7 mm[.5 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TX40AZ00-1608
- Zoro # G600963320
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Accepts Cable Diameter (Max) | 12.7 mm[.5 in] |
Connector Shell Size | 17,E |
Adapter Entry Size | 8 |
Details
Adapter Angle | Straight |
Backshell Material | Aluminum Alloy |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
TE Adapter Code | 40 |
TE Connector Interface Code | 40 |
Sealable | Yes |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector System | Cable-to-Cable |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- REMKE Cord Grip, Ni Plated Brass, PG13.5, .24-.47 (BR13AA)
- Raychem Cord Grips