Shop All Strain Relief Connector
Raychem
TX40AZ00-1608
Mfr # CW0608-000
Zoro # G200961153
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector Detail Specification Number D38999/40, D38999/20, D38999/26, D38999/46, D38999/24, D38999/42, D38999/47
- Adapter Entry Size 8
- Cable Diameter Range 25 “ 4 in
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CW0608-000
- Zoro # G200961153
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Diameter Range | 25 “ 4 in |
Connector Shell Size | E, 17 |
Details
Material | Aluminum |
Connector Detail Specification Number | D38999/40, D38999/20, D38999/26, D38999/46, D38999/24, D38999/42, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock |
Adapter Plating Material | Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 1" NPT, .500-.562, Size 4 (RSR-309)
- HALEX Halex 27697 0.75 in. Non-Metallic Strain Relief Connector (190812)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- Raychem Cord Grips