Shop All Strain Relief Connector
Raychem
TX40AZ00-1006
Mfr # CY0364-000
Zoro # G700961103
Sold in multiples of 50 for $4,412.50
Free Shipping & Returns
$4,412.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- TE Adapter Code 40
- Adapter Plating Material Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CY0364-000
- Zoro # G700961103
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 188 “ 3 in |
Connector Shell Size | 11, B |
Details
Material | Aluminum |
TE Adapter Code | 40 |
Adapter Plating Material | Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/40, D38999/24, D38999/46, D38999/42, D38999/47, D38999/26 |
Style | Tinel-Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11595601)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (XMLB010A2C11)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- REMKE Cord Grip, PG29 Thread, .688-.812 (RPG-29313)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- Raychem Cord Grips