Shop All Strain Relief Connector
Raychem
TX40AZ00-0804
Mfr # TX40AZ00-0804
Zoro # G900963426
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TE Connector Interface Code 40
- Adapter Angle Straight
- Connector Shell Size 09,A
- Adapter Entry Size 4
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TX40AZ00-0804
- Zoro # G900963426
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 09,A |
Adapter Entry Size | 4 |
Accepts Cable Diameter (Max) | 6.35 mm[.25 in] |
Details
TE Connector Interface Code | 40 |
Adapter Angle | Straight |
TE Adapter Code | 40 |
Sealable | Yes |
Connector System | Cable-to-Cable |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring |
Backshell Material | Aluminum Alloy |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext Ac 14/3Spt-3X12Ft Bge (OR681512)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, PG29 Thread, 1.125-1.250 (RPG-29520)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- Raychem Strain Relief Connector