Shop All Strain Relief Connector
Raychem
TX40AZ00-0804
Mfr # CZ4501-000
Zoro # G100961567
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
- Cable Diameter Range 125 “ 2 in
- Connector Detail Specification Number D38999/47, D38999/42, D38999/20, D38999/24, D38999/46, D38999/26, D38999/40
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CZ4501-000
- Zoro # G100961567
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 125 “ 2 in |
Adapter Entry Size | 4 |
Connector Shell Size | 9, A |
Details
Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Connector Detail Specification Number | D38999/47, D38999/42, D38999/20, D38999/24, D38999/46, D38999/26, D38999/40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
TE Adapter Code | 40 |
Style | Tinel-Lock |
Adapter Plating Material | Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar, Copper (GB4N0016TPI-1)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- Raychem Strain Relief Connector