Shop All Strain Relief Connector
Raychem
TX40AB00-2216H
Mfr # TX40AB00-2216H
Zoro # G800961966
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapter Angle Straight
- Adapter Entry Size 16
- Accepts Cable Diameter (Max) 25.4 mm[1 in]
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TX40AB00-2216H
- Zoro # G800961966
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 16 |
Accepts Cable Diameter (Max) | 25.4 mm[1 in] |
Connector Shell Size | 23,H |
Details
Adapter Angle | Straight |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector System | Cable-to-Cable |
Backshell Material | Aluminum Alloy |
TE Connector Interface Code | 40 |
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Sealable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 42inL (S8-42)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- Raychem Cord Grips