Shop All Strain Relief Connector
Raychem
TX40AB00-1812
Mfr # TX40AB00-1812
Zoro # G300962050
product price: $76.99
/ea
Sold in multiples of 25 for $1,924.75
Free Shipping & Returns
$1,924.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- TE Adapter Code 40
- Adapter Angle Straight
- TE Connector Interface Code 40
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TX40AB00-1812
- Zoro # G300962050
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Connector Shell Size | 19,F |
Accepts Cable Diameter (Max) | 19.05 mm[.75 in] |
Details
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Adapter Angle | Straight |
TE Connector Interface Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector System | Cable-to-Cable |
Sealable | Yes |
Backshell Material | Aluminum Alloy |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring |
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 125A, 600V AC, Non-Indicating (A6T125)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- ABB Thomas & Betts E980DFN-CTN 0.5 in. PVC; Field Service End Box; Single Gang (673616)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- Raychem Strain Relief Connector