Shop All Strain Relief Connector
Raychem
TX40AB00-1206
Mfr # TX40AB00-1206
Zoro # G700963107
product price: $154.99
/ea
Sold in multiples of 14 for $2,169.86
Free Shipping & Returns
$2,169.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector System Cable-to-Cable
- TE Connector Interface Code 40
- Connector Shell Size 13,C
- Adapter Entry Size 6
- Adapter Underplating Material Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TX40AB00-1206
- Zoro # G700963107
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 13,C |
Adapter Entry Size | 6 |
Accepts Cable Diameter (Max) | 9.53 mm[.375 in] |
Details
Connector System | Cable-to-Cable |
TE Connector Interface Code | 40 |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
Adapter Angle | Straight |
Backshell Material | Aluminum Alloy |
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring |
Sealable | Yes |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HSN-100 3/16 Blk 6)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- RACO Cord Connector, 1-51/64" L, 1" Conduit (3704-1)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- Raychem Strain Relief Connector