Shop All Strain Relief Connector
Raychem
TX40AB00-1206
Mfr # 102789-000
Zoro # G100959410
product price: $164.99
/ea
Sold in multiples of 14 for $2,309.86
Free Shipping & Returns
$2,309.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Style Tinel-Lock
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W
- Connector Shell Size 13, C
- Cable Diameter Range 188 “ 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 102789-000
- Zoro # G100959410
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 13, C |
Cable Diameter Range | 188 “ 3 in |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Style | Tinel-Lock |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Connector Detail Specification Number | D38999/46, D38999/40, D38999/24, D38999/20, D38999/26, D38999/42, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- UNITED ELECTRIC Pressure Switch, 10 Series, 30-600Psi (10F-12)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- Raychem Cord Grips