Shop All Communication Cables
Raychem
Twisted Pair Braid 4Conductors 26Awg 600Vac Blue
Mfr # 55A1141-26-0/2/4/6-6
Zoro # G205925235
product price: $16.25
/ea
Sold in multiples of 3 for $48.75
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1141-26-0/2/4/6-6
- Zoro # G205925235
- Country of Origin United Kingdom
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Details
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 12; 13, Screw On (A1010SC)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- Raychem Communication Cables